Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | JZSP-BA01 |
| Description | REPLACEMENT BATTERY |
| Accessory Type | Battery |
| Protection Rating | IP67 |
| Voltage | 3.6 V |
| Approvals | CE, cULus |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.025 lbs |