Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CVH03-03(A)-E
Cable, Safety Function Device, STO
MFG Item Number
JZSP-CVH03-03(A)-E
This item cannot be canceled or returned
Description
Item #
JZSP-CVH03-03(A)-E
Cable, Safety Function Device, STO
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CVH03-03(A)-E |
| Description |
Cable, Safety Function Device, STO 3M length |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP10 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
JZSP-CVH03-03(A)-E
Yaskawa Drives