Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50036746

Yaskawa Drives

50036746

Yaskawa Drives
TRM BLK Module For JUSP-WA50P-D50
MFG Item Number
50036746
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
50036746
TRM BLK Module For JUSP-WA50P-D50

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 50036746
Description TRM BLK Module For JUSP-WA50P-D50
Accessory Type Terminal Block
Protection Rating IP10, IP20
Voltage 200 V
Approvals CE, cURus, UL
Net Weight 0.275 lbs
Gross Weight 0.27 lbs