Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
K201765 Mersen Fuses, DIN D Fuse-link gG Size DII 500VAC
MFG Item Number
K201765

K201765 Mersen Fuses, DIN D Fuse-link gG Size DII 500VAC

MFG Item Number
K201765
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
K201765
DIN D Fuse-link gG Size DII 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number K201765
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size DII 500VAC 500VDC 16A Color code Grey
Fuse Type Bottle Type D (Diazed)
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
16D27
16D27
Eaton's Bussmann series Fuses, D Series
DIIGG50V16
DIIGG50V16
Mersen Fuses
1000504.16
1000504.16
Westcode Semiconductors Fuses