Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K2A29U Burndy Terminals, KA-U Series, Box Lug, Al, (2)6AWG-250MCM Strnded,
K2A29U Burndy Terminals, KA-U Series, Box Lug, Al, (2)6AWG-250MCM Strnded,
This item cannot be canceled or returned
Description
Box Lug, Al, (2)6AWG-250MCM Strnded,
These dual‑rated lugs are constructed from high strength aluminum alloy and electro tin‑plated to provide low contact resistance.
Specifications
Specifications
| Manufacturer Part Number |
K2A29U |
| Manufacturer |
Burndy |
| Product Series |
KA-U |
| Family Series |
Burndy Terminals, KA-U Series |
| Description |
Box Lug, Al, (2)6AWG-250MCM Strnded, for Use with Copper or Aluminum Wire Single 3/8in. Stud Hole Size |
| Wire Size Range |
6 AWG-250 kcmil |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
K2A29U
Burndy Terminals, KA-U Series