KLU125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLU125 Burndy Terminals, KLU Series, KLU125USA 2-1/0 CU LUG B
MFG Item Number
KLU125

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

KLU125 Burndy Terminals, KLU Series, KLU125USA 2-1/0 CU LUG B

MFG Item Number
KLU125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, KLU Series
Item #
KLU125
KLU125USA 2-1/0 CU LUG B

KLU Series Information

High copper alloy terminal with offset tongue for joining a wide range of cable to equipment pads or bar. Easy to install with screwdriver or wrench. Connector is reusable. Plain copper finish.
  • Convenient range taking design
  • High conductivity copper alloy
  • Compact design
  • Slot Robertson screw, hex head, hex socket bolt

Specifications

Specifications
Manufacturer Part Number KLU125
Manufacturer Burndy
Product Series KLU
Family Series Burndy Terminals, KLU Series
Description KLU125USA 2-1/0 CU LUG B
Wire Size Range 2-1/0 AWG
Number of Conductors 1
Material Copper
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
SLU-125
SLU-125
Ilsco Terminals, SLU Series