Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2C15B1 Burndy Grounding, 12-9 STR 7/8 POST 2 COND

MFG Item Number
K2C15B1

K2C15B1 Burndy Grounding, 12-9 STR 7/8 POST 2 COND

MFG Item Number
K2C15B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
K2C15B1
12-9 STR 7/8 POST 2 COND

Series Information

Specifications

Specifications
Manufacturer Part Number K2C15B1
Manufacturer Burndy
Family Series Burndy Grounding
Description 12-9 STR 7/8 POST 2 COND
Type Male Stud
Conductor Size 12-8 AWG
Number of Conductors 2
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 1/4-20
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
SPDL-0
SPDL-0
Ilsco Grounding, SP Series