Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | K2C17 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | Split Bolt, 1/4in.-20x3/8in. Stud, (2)6-10AWG Solid Wires or (2) 7-10AWG Stranded Wires |
| Type | Male Stud |
| Conductor Size | 10-7 AWG |
| Number of Conductors | 2 |
| Material | Bronze |
| For Use With | Busbar, Steel Structure, Transformer |
| Direct Burial | Yes |
| Stud Size | 1/4-20 |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0031 lbs |