Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
K4221C Intermatic Photocells, 120 V 50/60 Hz. 1800 Watt in.Tin.
MFG Item Number
K4221C

K4221C Intermatic Photocells, 120 V 50/60 Hz. 1800 Watt in.Tin.

MFG Item Number
K4221C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photocells, Series
Item #
K4221C
120 V 50/60 Hz. 1800 Watt in.Tin.

Series Information

Specifications

Specifications
Manufacturer Part Number K4221C
Manufacturer Intermatic
Family Series Intermatic Photocells
Description 120 V 50/60 Hz. 1800 Watt in.Tin. Swivel Mounting
Voltage 120 VAC
Operating Temperature -40-158 °F, -40-70 °C
Color Gray
Approvals CSA, UL
Net Weight 0.3084 lbs
Gross Weight 0.31 lbs