Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K7C048 ABB Disconnect Switches, T6 FLANGE CABLE 48 INCH
K7C048 ABB Disconnect Switches, T6 FLANGE CABLE 48 INCH
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
K7C048 |
| Description |
Cable, 48in. |
| Type |
Cable |
| Net Weight |
1.485 lbs |
| Gross Weight |
1.46 lbs |
K7C048
ABB Disconnect Switches