Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTS603 ABB Disconnect Switches, 3P SHROUD OT600U_
OTS603 ABB Disconnect Switches, 3P SHROUD OT600U_
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OTS603 |
| Description |
Terminal Shroud |
| Type |
Terminal Shroud |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.71 lbs |
OTS603
ABB Disconnect Switches