Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Manufacturer Part Number |
KA1-8021 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Bezel - For Pushbutton - Chrome metal |
| Type |
Bezel |
| Comments |
Metal |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.04 lbs |