Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA2-2145 ABB Switches, LED, WHT, 110-130VAC/DC
KA2-2145 ABB Switches, LED, WHT, 110-130VAC/DC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KA2-2145 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
LED, WHT, 110-130VAC/DC |
| Type |
Bulb |
| Color |
White |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |