Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LSRD-H2 IDEC Lamps, LED, 120VAC
MFG Item Number
LSRD-H2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LSRD-H2 IDEC Lamps, LED, 120VAC

MFG Item Number
LSRD-H2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LSRD-H2
LED, 120VAC

Series Information

Specifications

Specifications
Manufacturer Part Number LSRD-H2
Manufacturer IDEC
Family Series IDEC Lamps
Description LED, 120VAC
Type LED
Voltage 120 V
Net Weight 0.005 lbs
Gross Weight 0.005 lbs