Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KA-U Series Information
| Manufacturer Part Number | K2A26U |
|---|---|
| Manufacturer | Burndy |
| Product Series | KA-U |
| Family Series | Burndy Terminals, KA-U Series |
| Description | BOX LUG, AL, (2) 14AWG - 1/0 STRANDE FOR USE WITH COPPER OR ALUMINUM WIRE SINGLE 1/4in. STUD HOLE SIZE |
| Wire Size Range | 14-2/0 AWG |
| Number of Conductors | 2 |
| Material | Aluminum Alloy |
| Approvals | CSA, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |