Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KAUKIT3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KAUKIT3 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
100-300KVA TRANSFORMER L |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |