KBCC-225
KB Electronics Drives, KBCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBCC-225 KB Electronics Drives, KBCC Series, KB Electronics

MFG Item Number
9938

KBCC-225 KB Electronics Drives, KBCC Series, KB Electronics

MFG Item Number
9938
Item Number
KBCC-225
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, KBCC Series
Item #
KBCC-225
KB Electronics

KBCC Series Information

  • 1/100~3 Horsepower
  • 110 or 240 VAC Input
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL, cUL Approvals

The KBCC Series of chassis SCR controls consist of models rated from 1/100 through 3 HP. Each model consists of a KBMM chassis speed control mounted to a 7" Heatsink assembly and coupled to the Barrier Terminal Kit.

  • Armature/Tachometer Feedback


Videos

Specifications

Specifications
Manufacturer Part Number 9938
Manufacturer KB Electronics
Product Series KBCC
Family Series KB Electronics Drives, KBCC Series
Description 9938, KBCC-225, 0-180VDC, 3 HP, Chassis, DC Drive
Input Current 24 A
Output Armature Voltage (DC) 180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 32-113 °F
Max Armature Current (DC) 16 A
Nominal Input Voltage 240 VAC
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Armature, Tachometer
Operator Controls Not Available
Approvals cUL, UL
Comments Horsepower Resistor Required, Sold Seperately. See Accessories and Docs & Links for Information.
Nominal Armature VDC 180 VDC
Net Weight 2.785 lbs
Gross Weight 3.17 lbs
Alternatives
533BC
533BC
Dart Controls Drives, 500 Series