Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RESISTOR035OHMS KB Electronics Drives, Horsepower Resistor, 0.035 Ohm, 9840
RESISTOR035OHMS KB Electronics Drives, Horsepower Resistor, 0.035 Ohm, 9840
Item Number
RESISTOR035OHMS
Description
Horsepower Resistor, 0.035 Ohm, 9840
Specifications
Specifications
| Manufacturer |
KB Electronics |
| Family Series |
KB Electronics Drives |
| Manufacturer Part Number |
9840 |
| Description |
Horsepower Resistor, 0.035 Ohm, 9840 |
| Accessory Type |
Resistor |
| Voltage |
90-180 V |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.045 lbs |
RESISTOR035OHMS
KB Electronics Drives