KBWD-16
KB Electronics Drives, KBWD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBWD-16

KB Electronics Drives, KBWD Series

KBWD-16

KB Electronics Drives, KBWD Series
KB Electronics
Item Number
KBWD-16
MFG Item Number
8607
Series
More specs
This item cannot be canceled or returned

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, KBWD Series
Item #
KBWD-16
KB Electronics

KBWD Series Information

  • 1/50~3/4 Horsepower
  • 110 VAC Input
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL, cUL Approvals
The KBWD Pulse Width Modulated DC motor speed control provides excellent dynamic response to load variations. The efficient PWM waveform produces an almost pure DC current to the motor, which has several advantages over a conventional SCR control. The PWM significantly lowers audible motor noise and provides longer brush life. It also produces less motor heating, which allows a smaller, less costly motor to be used for most applications. Another advantage of PWM is higher output voltage, which provides increased output speed. In addition, pulse‑by‑pulse current sensing provides short circuit protection and prevents control damage due to shorted motors.

  • Armature or Tachometer Feedback


Videos

Specifications

Specifications
Manufacturer Part Number 8607
Manufacturer KB Electronics
Product Series KBWD
Family Series KB Electronics Drives, KBWD Series
Description 8607, KBWD-16, 0-130VDC, .5 HP, Chassis, DC Drive
Input Current 8.3 A
Output Armature Voltage (DC) 130 VDC
Phase 1
Operating Temperature 32-113 °F
Max Armature Current (DC) 5 A
Nominal Input Voltage 120 VAC
Regen No
Feedback Armature
Operator Controls Not Available
Approvals cUL, UL
Nominal Armature VDC 180 VDC
Net Weight 1 lb
Gross Weight 1.045 lbs