Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KC15 Burndy Grounding, 12-9 STR 3/8 POST 1 COND
MFG Item Number
KC15

KC15 Burndy Grounding, 12-9 STR 3/8 POST 1 COND

MFG Item Number
KC15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
KC15
12-9 STR 3/8 POST 1 COND

Series Information

Specifications

Specifications
Manufacturer Part Number KC15
Manufacturer Burndy
Family Series Burndy Grounding
Description 12-9 STR 3/8 POST 1 COND
Type Male Stud
Conductor Size 12-8 AWG
Number of Conductors 1
Material Bronze
Direct Burial Yes
Stud Size 1/4-20
Approvals UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
Alternatives
SPSS-0
SPSS-0
Ilsco Grounding, SP Series