Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KC28B1 Burndy Grounding, 1-4/0 STR 1 1/4 POST 1 C
MFG Item Number
KC28B1

KC28B1 Burndy Grounding, 1-4/0 STR 1 1/4 POST 1 C

MFG Item Number
KC28B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
KC28B1
1-4/0 STR 1 1/4 POST 1 C

Series Information

Specifications

Specifications
Manufacturer Part Number KC28B1
Manufacturer Burndy
Family Series Burndy Grounding
Description 1-4/0 STR 1 1/4 POST 1 C
Type Male Stud
Conductor Size 1-4/0 AWG
Number of Conductors 1
Material Copper
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 5/8-11
Approvals UL
Net Weight 0.465 lbs
Gross Weight 0.48 lbs
Alternatives
SPSL-8
SPSL-8
Ilsco Grounding, SP Series