Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | KC6-31Z-1.4 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | The KC6-31Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings, |
| Nominal Coil Voltage | 24 VDC |
| Coil Voltage | 24 VDC |
| Poles | 4 |
| Auxiliary Contact | 3NO, 1NC |
| Termination | Screw |
| General Purpose (AC1) | 6 A |
| Approvals | IEC, UL |
| Net Weight | 0.3997 lbs |
| Gross Weight | 4.012 lbs |