Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KEL-BES24BLACK Icotek Cable Entries, Hardware
MFG Item Number
KEL-BES24BLACK
KEL-BES24BLACK Icotek Cable Entries, Hardware
MFG Item Number
KEL-BES24BLACK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KEL-BES24BLACK |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
Hardware |
| Mounting |
Screw |
| Material |
Polyamide |
| Operating Temperature |
-4~194 deg F |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
KEL-BES24BLACK
Icotek Cable Entries