51515
Icotek Cable Entries, KEL-BES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
51515 Icotek Cable Entries, KEL-BES Series, Brush Pass-through Frame, Black,
MFG Item Number
51515

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

51515 Icotek Cable Entries, KEL-BES Series, Brush Pass-through Frame, Black,

MFG Item Number
51515
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-BES Series
Item #
51515
Brush Pass-through Frame, Black,

KEL-BES Series Information

  • Allows Reduced Airflow While Filtering out Dust, Hair and Larger Particulate Matter
  • Protects Cables against Wear Due to Sharp Edges of the Cutout
  • Thermal Protection, Separation of Cold and Warm Air
  • Fast and Easy Assembly
  • Visual Screening
Cable entry frames KEL‑BES for routing cables into network enclosures, control boxes and control panels. KEL‑BES is also an ideal solution for entry and exit of cables that are routed inside raised floors, e.g. in computer centers. The KEL‑BES frames match exactly the cut‑out dimensions for 10‑, 16‑ or 24‑pin standard industrial connectors.

For round metric cut‑outs M50 icotek now offers the split KEL‑BES‑S 50. It can be either directly snapped into the cut‑out or screwed with a locknut.

Specifications

Specifications
Manufacturer Part Number 51515
Manufacturer Icotek
Product Series KEL-BES
Family Series Icotek Cable Entries, KEL-BES Series
Description Brush Pass-through Frame, Black, 36x112mm Cut-Out, KEL-BES 24 black
Split Frame No
Mounting Rectangular Cut-Out
Material Polyamide
Operating Temperature -4-194 °F
Net Weight 0.105 lbs
Gross Weight 0.1075 lbs
Alternatives
KEL-BES24BLACK
KEL-BES24BLACK
Icotek Cable Entries