Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KEL-DPU24/17GREY Icotek Cable Entries, Hardware
MFG Item Number
KEL-DPU24/17GREY
KEL-DPU24/17GREY Icotek Cable Entries, Hardware
MFG Item Number
KEL-DPU24/17GREY
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KEL-DPU24/17GREY |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
Hardware |
| Total Number of Cables |
17 |
| Mounting |
Screws |
| Color |
Gray |
| Protection Rating |
IP66, IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KEL-DPU24/17GREY
Icotek Cable Entries