Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | KH210-1 |
| Description | Replacement Coil, 120VAC 60Hz, 110VAC 50Hz for EH175/210, EK110/150 Series Contactors, SK825400-AF |
| Type | Coil |
| Net Weight | 0.84 lbs |
| Gross Weight | 0.84 lbs |