KIT-TOUCH-CSW
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KIT-TOUCH-CSW IDEC Programmable Logic Controllers, FT1A Touch 14 I/O Starter Kit, 65K

MFG Item Number
KIT-TOUCH-CSW

KIT-TOUCH-CSW IDEC Programmable Logic Controllers, FT1A Touch 14 I/O Starter Kit, 65K

MFG Item Number
KIT-TOUCH-CSW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
KIT-TOUCH-CSW
FT1A Touch 14 I/O Starter Kit, 65K

Series Information

Specifications

Specifications
Manufacturer Part Number KIT-TOUCH-CSW
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Description FT1A Touch 14 I/O Starter Kit, 65K TFT Color, Sink outputs, white bezel
Voltage 20.4-28.8 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 8 - Digital (6), Analog (2)
Number of Outputs & Type 6 -Transistor Source (4), Analog (2)
Expandable Yes
Display Type LCD
Communication Ethernet, RS-232C, RS-485/425, USB Mini-B, USB-A
Memory Size 48 kB
Mounting Panel Mount
Embedded Input Voltage 0-28.8 VDC
Embedded Output Voltage 0-10 VDC
Embedded Ethernet Yes
Modbus RTU Master Yes
Modbus RTU Slave Yes
Embedded Clock/Calendar Yes
Internal Counters 200
Internal Timers 200
Approvals ABS, CE, cULus, LLOYD
Comments Package Include: FT1A-C14SA-W, power supply, Automation Organizer software suite and cable
Net Weight 0 lbs
Gross Weight 2.7 lbs