KIT-TOUCH-MW
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KIT-TOUCH-MW IDEC Programmable Logic Controllers, SmartAXIS Touch Starter Kit

MFG Item Number
KIT-TOUCH-MW

KIT-TOUCH-MW IDEC Programmable Logic Controllers, SmartAXIS Touch Starter Kit

MFG Item Number
KIT-TOUCH-MW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
KIT-TOUCH-MW
SmartAXIS Touch Starter Kit

Series Information

Specifications

Specifications
Manufacturer Part Number KIT-TOUCH-MW
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Description SmartAXIS Touch Starter Kit Monochrome Light bezel, USB cable, 30W PS and software
Voltage 20.4-28.8 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 8 - Digital (6), Analog (2)
Number of Outputs & Type 4 - Relay
Display Type LCD
Communication Ethernet, RS-232C, RS-485/426, USB Mini-B, USB-A
Memory Size 48 kB
Mounting Panel Mount
Embedded Ethernet Yes
Modbus RTU Master No
Modbus RTU Slave No
Embedded Clock/Calendar Yes
Internal Counters 200
Internal Timers 200
Approvals ABS, CE, cULus, LLOYD
Comments Package Include: FT1A-M12RA-W, power supply, Automation Organizer software suite and cable
Net Weight 0 lbs
Gross Weight 0 lbs