KLHMVD06B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLHMVD06B Eaton Industrial Accessories, LG Vari-Depth Handle Assembly, 6in.

MFG Item Number
KLHMVD06B

KLHMVD06B Eaton Industrial Accessories, LG Vari-Depth Handle Assembly, 6in.

MFG Item Number
KLHMVD06B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
KLHMVD06B
LG Vari-Depth Handle Assembly, 6in.

Series Information

Specifications

Specifications
Manufacturer Part Number KLHMVD06B
Manufacturer Eaton
Family Series Eaton Industrial Accessories
Description LG Vari-Depth Handle Assembly, 6in. Shaft Length, Black Handle, NEMA 12 Rated
Length 6 "
Color Black
Operator Type Variable Depth Operating Mechanism
NEMA Rating NEMA 12
Net Weight 1.59 lbs
Gross Weight 2.68 lbs
Alternatives
KLHMVD06R
KLHMVD06R
Eaton Industrial Accessories
KLHMVD12B
KLHMVD12B
Eaton Industrial Accessories