Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPR1-101W

ABB Switches

KPR1-101W

ABB Switches
RESET BUT W/O SHFT WHT FLUSH
MFG Item Number
KPR1-101W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
KPR1-101W
RESET BUT W/O SHFT WHT FLUSH

Series Information

Specifications

Specifications
Manufacturer Part Number KPR1-101W
Manufacturer ABB
Family Series ABB Switches
Description Modular Reset Pushbutton - Momentary - Flush - White - Non-illuminated - Black Plastic - Text/symbol: R
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color White
Net Weight 0.051 lbs
Gross Weight 0.025 lbs