Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPR1-103G

ABB Switches

KPR1-103G

ABB Switches
Reset Pushbutton, Grn, Flush, in.IIin.,
MFG Item Number
KPR1-103G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
KPR1-103G
Reset Pushbutton, Grn, Flush, in.IIin.,

Series Information

Specifications

Specifications
Manufacturer Part Number KPR1-103G
Manufacturer ABB
Family Series ABB Switches
Description Reset Pushbutton, Grn, Flush, in.IIin., 22mm Mounting, Without Shaft, Engraved in.IIin. on Button face
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Green
Net Weight 1 lb
Gross Weight 1 lb