Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPR2-100W

ABB Switches

KPR2-100W

ABB Switches
Reset Pushbutton, Wht, Ext, Blank,
MFG Item Number
KPR2-100W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
KPR2-100W
Reset Pushbutton, Wht, Ext, Blank,

Series Information

Specifications

Specifications
Manufacturer Part Number KPR2-100W
Manufacturer ABB
Family Series ABB Switches
Description Reset Pushbutton, Wht, Ext, Blank, 22mm Mounting, Without Operating Shaft
Illuminated No
Operation Momentary
Mounting 22 mm
Lens/Button Shape Round Flush
Operator Color White
Protection Rating IP20, IP66
Approvals CSA, UL
Net Weight 0.0419 lbs
Gross Weight 0.04 lbs