Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPR3-100G

ABB Switches

KPR3-100G

ABB Switches
RESET BUTTON,FLUSH,GRN,W/SHAFT
MFG Item Number
KPR3-100G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
KPR3-100G
RESET BUTTON,FLUSH,GRN,W/SHAFT

Series Information

Specifications

Specifications
Manufacturer Part Number KPR3-100G
Manufacturer ABB
Family Series ABB Switches
Description Modular Reset Pushbutton - Momentary, with shaft - Flush - Green - Non-illuminated - Black Plastic - No text
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Green
Net Weight 0.051 lbs
Gross Weight 0.07 lbs
Alternatives
KPR3-103G
KPR3-103G
ABB Switches
KPR1-100G
KPR1-100G
ABB Switches