Series Information
| Manufacturer Part Number | KPR3-103G |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Reset Pushbutton - Momentary, with shaft - Flush - Green - Non-illuminated - Black Plastic - Text/symbol: II |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 30 mm |
| Lens/Button Shape | Round Flush |
| Operator Color | Green |
| Protection Rating | IP20, IP66 |
| Approvals | CSA, UL |
| Net Weight | 0.0419 lbs |
| Gross Weight | 0.07 lbs |