Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | KT4250-3 |
| Description | Terminal Lug Kit, 3/Set, Accepts (1)6AWG-350MCM, For Use W/T4 Breaker, 250A Max |
| Accessory Type | Lug Kit |
| For Use With | Circuit Breakers |
| Current Rating | 250 A |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |