KU363N
Altech Disconnect Switches, KU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KU363N Altech Disconnect Switches, KU Series, Disconnect Switch, 3-P, 60A/600V,
MFG Item Number
KU363N

KU363N Altech Disconnect Switches, KU Series, Disconnect Switch, 3-P, 60A/600V,

MFG Item Number
KU363N
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, KU Series
Item #
KU363N
Disconnect Switch, 3-P, 60A/600V,

KU Series Information

  • 25~60 Amps
  • 600VAC Maximum
  • UL 508 Listed
  • 3 or 4 Poles
  • DIN Rail or Panel Mounting
Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.

  • Wide range of Accessories Available
  • Snap On Auxiliary Contacts
  • Interrupting Capacity 10kA With Back‑Up Fuse

Specifications

Specifications
Manufacturer Part Number KU363N
Manufacturer Altech
Product Series KU
Family Series Altech Disconnect Switches, KU Series
Description Disconnect Switch, 3-P, 60A/600V, Non-Fusible, UL508 Listed
Poles 3
Current Rating 60 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting Panel
Fusible No
Comments Handles and shafts or cables are required and sold separately.
Net Weight 0.3813 lbs
Gross Weight 0.43 lbs