L50S125.V

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L50S125.V Littelfuse Fuses, L50S Series, LITTELFUSE 125A
MFG Item Number
L50S125

L50S125.V Littelfuse Fuses, L50S Series, LITTELFUSE 125A

MFG Item Number
L50S125
Item Number
L50S125.V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, L50S Series
Item #
L50S125.V
LITTELFUSE 125A

L50S Series Information


Specifications

Specifications
Manufacturer Part Number L50S125
Manufacturer Littelfuse
Product Series L50S
Family Series Littelfuse Fuses, L50S Series
Fuse Type American Seminconductor Type
Current Rating 125 A
AC Voltage 500 VAC
DC Voltage 450 VDC
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 500 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Approvals CSA, UL
Net Weight 0.3881 lbs
Gross Weight 0.3881 lbs
Alternatives
FWH-125B
FWH-125B
Eaton's Bussmann series Fuses, FWH Series
FWH-125A
FWH-125A
Eaton's Bussmann series Fuses, FWH Series
A050F125
A050F125
Carbone Ferraz Fuses
A50P125-4
A50P125-4
Mersen Fuses
A50QS125-4
A50QS125-4
Mersen Fuses