L60030M1PQ
Littelfuse Fuseblocks & Holders, L600M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L60030M1PQ Littelfuse Fuseblocks & Holders, L600M Series, ACS 600V MIDGET BLOCK 30A 1 POLE

MFG Item Number
L60030M-1PQ

L60030M1PQ Littelfuse Fuseblocks & Holders, L600M Series, ACS 600V MIDGET BLOCK 30A 1 POLE

MFG Item Number
L60030M-1PQ
Item Number
L60030M1PQ
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, L600M Series
Item #
L60030M1PQ
ACS 600V MIDGET BLOCK 30A 1 POLE

L600M Series Information

  • Rejection Feature
  • DIN Rail Mountable
  • Flexible Terminal Arrangements
  • Clip Design Reduces Resistance and Heat
  • High‑Strength Materials
Space‑saving 600 volt, 30 amp molded‑case fuse blocks with side barriers for isolation. Class CC blocks and Midget blocks are identical except Class CC blocks incorporate a rejection feature to assure proper fusing.

Specifications

Specifications
Manufacturer Part Number L60030M-1PQ
Manufacturer Littelfuse
Product Series L600M
Family Series Littelfuse Fuseblocks & Holders, L600M Series
Description The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Connection Type Pressure Connector, Quick Connect
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL, UR
Net Weight 0.09 lbs
Gross Weight 0.096 lbs
Alternatives
6M30A1SPQ
6M30A1SPQ
Marathon Special Products Fuseblocks & Holders, MIDGET Series
BMM603-1PQ
BMM603-1PQ
Eaton's Bussmann series Fuseblocks & Holders, BMM Series
30321
30321
Mersen Fuseblocks & Holders
83065
83065
MARS Fuseblocks & Holders
L60030M-1PQR
L60030M-1PQR
Littelfuse Fuseblocks & Holders