Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LB17CG Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1/2 LB FORM 7 THRD RIGID BODY CVR/GASK
LB17CG Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1/2 LB FORM 7 THRD RIGID BODY CVR/GASK
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, CONDULET Series
1/2 LB FORM 7 THRD RIGID BODY CVR/GASK
CONDULET Series Information
Compatible with Rigid and Intermediate Conduit For Indoor/Outdoor Use Threaded Connections Trade Sizes 1/2~4 Inches Various Styles/Shapes Available Cast Iron/Cast Aluminum Construction Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).
Specifications
Specifications
Manufacturer Part Number
LB17 CG
Manufacturer
Eaton's Crouse-Hinds series
Product Series
CONDULET
Family Series
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description
Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, LB shape, 1/2
Style
Form 7
Shape
LB
Number of Hubs
2
Cover Included
Yes
Gasket Included
Yes
Conduit Type
RMC (Rigid Metal Conduit)
Connection Type
Threaded
Trade Size
1/2 "
Composition
Iron Alloy
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Approvals
CSA, UL
Net Weight
1.06 lbs
Gross Weight
1.06 lbs
LB17CG
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series