CONDULET Series Information
| Manufacturer Part Number | LB47 CG |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CONDULET |
| Family Series | Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series |
| Description | Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, LB shape, 1-1/4 |
| Style | Form 7 |
| Shape | LB |
| Number of Hubs | 2 |
| Cover Included | Yes |
| Gasket Included | Yes |
| Conduit Type | RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1-1/4 " |
| Composition | Iron Alloy |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 2.8 lbs |
| Gross Weight | 2.8 lbs |