LBH60
Eaton's Crouse-Hinds series Fittings, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LBH60

Eaton's Crouse-Hinds series Fittings, CONDULET Series

LBH60

Eaton's Crouse-Hinds series Fittings, CONDULET Series
2 CNDT OUTLET BODY
MFG Item Number
LBH60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CONDULET Series
Item #
LBH60
2 CNDT OUTLET BODY

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • Various Styles/Shapes Available
  • Cast Iron/Cast Aluminum Construction
Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).

Specifications

Specifications
Manufacturer Part Number LBH60
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Fittings, CONDULET Series
Description Eaton Crouse-Hinds series Condulet LBH conduit outlet body with cover, Feraloy iron alloy, 2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 2 "
Gasket Included No
Material Iron
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 13.7 lbs
Gross Weight 13.7 lbs