Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Littelfuse Fuseblocks & Holders |
|---|---|
| Manufacturer | Littelfuse |
| Manufacturer Part Number | LFJ60060FBC |
| Description | Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers. |
| Type | Cover |
| For Use With | UL Class Fuseblocks |
| Approvals | CSA, UL |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.15 lbs |