Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LFPSC001ID Littelfuse Fuseblocks & Holders, Fuseblock, 1-P, 30A/600V Max, CC,
MFG Item Number
LFPSC001ID
LFPSC001ID Littelfuse Fuseblocks & Holders, Fuseblock, 1-P, 30A/600V Max, CC,
MFG Item Number
LFPSC001ID
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuseblock, 1-P, 30A/600V Max, CC,
Specifications
Specifications
| Manufacturer Part Number |
LFPSC001ID |
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Fuseblocks & Holders |
| Description |
Fuseblock, 1-P, 30A/600V Max, CC, DIN Mount, Touchsafe, w/Indicator |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
1 |
| Fuse Type |
Class CC |
| Class |
CC |
| Connection Type |
Pressure Plate |
| Mounting |
DIN Rail |
| Trip Indicator |
Yes |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
LFPSC001ID
Littelfuse Fuseblocks & Holders