USCC1I
Mersen Fuseblocks & Holders, USCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USCC1I Mersen Fuseblocks & Holders, USCC Series, Fuse Holder 600VAC 600VDC Class CC
MFG Item Number
USCC1I

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

USCC1I Mersen Fuseblocks & Holders, USCC Series, Fuse Holder 600VAC 600VDC Class CC

MFG Item Number
USCC1I
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, USCC Series
Item #
USCC1I
Fuse Holder 600VAC 600VDC Class CC

USCC Series Information

  • 1~3 Poles
  • 30 Amps
  • 600 Volts
  • DIN Rail Mount
  • Finger Safe Protection
The Shawmut ULTRASAFE Fuse Holders save up to 15% mounting space and any combination can be snapped onto a 35mm DIN rail. Also features quick, and easy fuse change. Optional indicator lights.

Specifications

Specifications
Manufacturer Part Number USCC1I
Manufacturer Mersen
Product Series USCC
Family Series Mersen Fuseblocks & Holders, USCC Series
Description Fuse Holder UltraSafe 600VAC 600VDC Class CC 30A 1-Pole LED Pressure Plate IP65
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.14 lbs
Alternatives
6SC30A1IC
6SC30A1IC
Marathon Special Products Fuseblocks & Holders, CC Series
USM1I
USM1I
Mersen Fuseblocks & Holders, USM Series
57050011
57050011
Socomec Fuseblocks & Holders, RM CC Series
6SM30A1I
6SM30A1I
Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series
CHM1I
CHM1I
Eaton's Bussmann series Fuseblocks & Holders, CH Series