Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LHMFS04 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Industrial Accessories |
| Description | Handle Assembly, 4in. Flange Handle with Operating Mechanism and 48in. Cable, NEMA 12 Rated Handle |
| Shaft Size | 4 " |
| Length | 20 " |
| Operator Type | Flange |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R |
| Net Weight | 7.2 lbs |
| Gross Weight | 7.2 lbs |