LJW210

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJW210

Wiegmann Wireway, LJW Series

LJW210

Wiegmann Wireway, LJW Series
N12 LAY-IN WIREWAY 2.5X2.5X120 CS -GRY
MFG Item Number
LJW210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, LJW Series
Item #
LJW210
N12 LAY-IN WIREWAY 2.5X2.5X120 CS -GRY

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJW210
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Description N1 Lay-In Wireway 2.5X2.5X120 Carbon Steel - Gray
Latching Mechanism Lay-In
Nominal Length 120 "
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 34 lbs
Gross Weight 34 lbs
Alternatives
1485B120
1485B120
Hammond Manufacturing Wireway, 1485 Series