HS2210NK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS2210NK

Wiegmann Wireway, HS Series

HS2210NK

Wiegmann Wireway, HS Series
N1 HNGD WIREWAY - NO KO 2X2X120 CS -GRAY
MFG Item Number
HS2210NK
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, HS Series
Item #
HS2210NK
N1 HNGD WIREWAY - NO KO 2X2X120 CS -GRAY

HS Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Manufacturer Part Number HS2210NK
Manufacturer Wiegmann
Product Series HS
Family Series Wiegmann Wireway, HS Series
Description N1 Hinged Wireway - No Knockouts 2X2X120 Carbon Steel - Gray
Latching Mechanism Hinge Cover
Style Straight Section
Nominal Length 120 "
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 1
Net Weight 45 lbs
Gross Weight 27 lbs
Alternatives
HS2210
HS2210
Wiegmann Wireway