LLD-120A
RK Electronics Relays, LLD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LLD-120A RK Electronics Relays, LLD Series, LIQUID LEVEL CNTL 100-125VAC
MFG Item Number
LLD-120A

LLD-120A RK Electronics Relays, LLD Series, LIQUID LEVEL CNTL 100-125VAC

MFG Item Number
LLD-120A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LLD Series
Item #
LLD-120A
LIQUID LEVEL CNTL 100-125VAC

LLD Series Information

Specifications

Specifications
Manufacturer Part Number LLD-120A
Manufacturer RK Electronics
Product Series LLD
Family Series RK Electronics Relays, LLD Series
Description LIQUID LEVEL CNTL 100-125VAC
Function Pump Down
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals cULus
Net Weight 0.447 lbs
Gross Weight 0.447 lbs