LLF-120A
RK Electronics Relays, LLF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LLF-120A

RK Electronics Relays, LLF Series

LLF-120A

RK Electronics Relays, LLF Series
LIQUID LEVEL CNTL 100-125VAC
MFG Item Number
LLF-120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LLF Series
Item #
LLF-120A
LIQUID LEVEL CNTL 100-125VAC

LLF Series Information

  • Tank Fill Applications
  • Low AC Sense Voltage
  • Input Status Indicators
The LLF senses conductive nonhazardous fluids with low voltage contact probes. Internal logic circuitry controls the relay latching for tank Fill or Drain operations. Three diagnostic LEDs indicate the input and output relay states. The sensitivity is adjustable to control effects of liquid whiskers from the level probes. The Alarm version operates as a Dual High‑ and Low‑Level Alarm or it may be operated as either a High or Low Alarm. A delay timer reduces wave effects.

Specifications

Specifications
Manufacturer Part Number LLF-120A
Manufacturer RK Electronics
Product Series LLF
Family Series RK Electronics Relays, LLF Series
Description LIQUID LEVEL CNTL 100-125VAC
Function Pump Up
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals cULus
Net Weight 0.447 lbs
Gross Weight 0.447 lbs