LN-400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LN-400

Remke Industries Fittings

LN-400

Remke Industries Fittings
Locknut, 4in.NPT, Steel
MFG Item Number
LN-400
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
LN-400
Locknut, 4in.NPT, Steel

Series Information

Specifications

Specifications
Manufacturer Part Number LN-400
Manufacturer Remke Industries
Family Series Remke Industries Fittings
Description Locknut, 4in.NPT, Steel
Trade Size 4 "
Composition Metallic
Hazardous Location No
Net Weight 0.225 lbs
Gross Weight 0.225 lbs
Alternatives
150
150
Thomas & Betts Fittings, 140 Series Series
20
20
Eaton's Crouse-Hinds series Fittings